Nitta Compact speed controller (universal type)

Sebelum PPN:
Rp209.900 - Rp359.900
Spesifikasi
Maximum Operating Pressure (MPa)1
ShapeUniversal
Suitable fluidAir
TypeMillimeter size
Working Temperature Range (°C)+5~+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is more compact than the conventional type.
Easy to make fine adjustments in the low flow rate range.
The tube is a push-one connection.
Uses flame-retardant resin (equivalent to UL94 standard V-0).
It is electroless nickel plated.
Sealing on the R thread.
Feature
It is more compact than the conventional type.
Easy to make fine adjustments in the low flow rate range.
The tube is a push-one connection.
Uses flame-retardant resin (equivalent to UL94 standard V-0).
It is electroless nickel plated.
Sealing on the R thread.

Ulasan Produk

Tidak ada ulasan