Spesifikasi
| Air Volume (m³/hour) | 25 (1st pump) / 25 (2nd pump) |
|---|---|
| Allowable Voltage Range | (Temporary fluctuation) within ± 10%, (if fluctuation continues) within ± 5% |
| Discharge Port Diameter | Rc3/4 |
| Height (mm) | 276 |
| Length (mm) | 331 |
| Mass (kg) | 46 |
| Motor | With three-phase standard motor |
| Motor Capacity (kW) | 1.5 |
| Noise Level (Db (A)) (50/60Hz) | 64/67 |
| Power Supply | AC |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Current (A) | 7.0/6.2(50/60Hz.200V),6.0(60Hz.220V) |
| Rated Voltage (V) | 200(50/60Hz),220(60Hz) |
| Type | Vacuum / blower |
| Ultimate Vacuum (kPa) | 60 |
| Voltage (V) | 200(50/60Hz),220(60Hz) |
| Width (mm) | 558 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safe and environmentally friendly design. CE marking and RoHS compliant. Low operating noise. 3dB reduction in noise due to quiet design (compared to previous manufacturer's model). Long life. 30% increase in noise due to development of new blade material (compared to previous manufacturer's model).
Vacuum source for printing, bookbinding equipment, packaging machines, automatic machines, etc.
* We do not deliver to private homes (detached houses / apartments). * Install an overload protector (thermal relay, etc.).
Vacuum source for printing, bookbinding equipment, packaging machines, automatic machines, etc.
* We do not deliver to private homes (detached houses / apartments). * Install an overload protector (thermal relay, etc.).
Warning
* We do not deliver to private homes (detached houses / apartments). * Install an overload protector (thermal relay, etc.).Feature
Safe and environmentally friendly design. CE marking and RoHS compliant. Low operating noise. 3dB reduction in noise due to quiet design (compared to previous manufacturer's model). Long life. 30% increase in noise due to development of new blade material (compared to previous manufacturer's model).Use
Vacuum source for printing, bookbinding equipment, packaging machines, automatic machines, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
