Spesifikasi
| Applicable Pipe Outer Diameter (inch) | (d1)1/8,(d2)1/4 |
|---|---|
| Applicable tube outer diameter d2 (inch) | 1/4/2026 |
| Dimension D1 (mm) | 8 |
| Dimension D2 (mm) | 12.5 |
| Dimension L (mm) | 61 |
| Dimension L8 (mm) | 21.5 |
| Dimension P1 (mm) | 9 |
| Dimension W (mm) | 12.5 |
| Maximum Operating Pressure (MPa) | 0.7 (at20°C) |
| Operating Temperature Range (°C) | (Air) -20 °C ~ + 80 °C, (Water) 0 °C ~ + 80 °C |
| Shape | Manifold |
| Suitable fluid | Air (clean air), water (pure water) |
| Tube insertion length F1 (mm) | 11 |
| Tube insertion length F2 (mm) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a completely oil-free product.
The tube is a push-one connection.
The wetted part is non-metal.
Has excellent dust-free and non-polluting properties.
Has excellent inner surface smoothness.
Double clean packing.
The main body and screw part rotate.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
The tube is a push-one connection.
The wetted part is non-metal.
Has excellent dust-free and non-polluting properties.
Has excellent inner surface smoothness.
Double clean packing.
The main body and screw part rotate.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Feature
It is a completely oil-free product.The tube is a push-one connection.
The wetted part is non-metal.
Has excellent dust-free and non-polluting properties.
Has excellent inner surface smoothness.
Double clean packing.
The main body and screw part rotate.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/Nitta%20Chemifit%20C1%20Series%20Manifold%20(Sambungan%20Drat)/2nP114741095-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
