Nitta Chemifit C1 Series Blanking Plug

Sebelum PPN:
Rp90.900
Spesifikasi
Dimension D (mm)16
Dimension L (mm)34
Dimension L1 (mm)20.4
Mass (g)3.8
Maximum Operating Pressure (MPa)0.7 (at20°C)
Operating Temperature Range (°C)(Air) -20 to +80, (Water) 0 to +80
ShapeBlank plug
Suitable fluidAir (clean air), water (pure water)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a completely oil-free product.
The tube is a push-one connection.
The wetted part is non-metal.
Has excellent dust-free and non-polluting properties.
Has excellent inner surface smoothness.
Double clean packing.
The main body and screw part rotate.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Feature
It is a completely oil-free product.
The tube is a push-one connection.
The wetted part is non-metal.
Has excellent dust-free and non-polluting properties.
Has excellent inner surface smoothness.
Double clean packing.
The main body and screw part rotate.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).

Ulasan Produk

Tidak ada ulasan