CHIYODA TSUSHO Bypass nozzle

Sebelum PPN:
Rp199.900
Spesifikasi
Fluid Temperature (°C)-5~60
Nozzle diameter (mm)6
Operating Pressure (MPa)1.4
Overall Length (mm)54
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flow rate can be adjusted by gripping the lever at hand. There are two air supply ports on the top and bottom, and you can choose according to the place of use. It is set at the tip of the BG-50 type nozzle and amplifies the discharge flow rate by about 17%.
Feature
The flow rate can be adjusted by gripping the lever at hand. There are two air supply ports on the top and bottom, and you can choose according to the place of use. It is set at the tip of the BG-50 type nozzle and amplifies the discharge flow rate by about 17%.

Ulasan Produk

Tidak ada ulasan