Airtac Bushing (Sambungan Drat Lurus)

Sebelum PPN:
Rp9.900 - Rp31.900
Spesifikasi
Maximum Operating Pressure (MPa)0.9
Operating Temperature Range (°C)0~150
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardMale & female socket
Suitable fluidCompressed air
Thread StandardInch size
Type Of ThreadR/Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its many models and styles, it can be used in a variety of pneumatic systems.
It has excellent distribution performance and can pass gas with the same capacity as the inner diameter of the tube.
The pipes are easy to install and disconnect, and the parts that connect to the tubes are safe, durable, and highly reliable.
The screw part is coated with a bonding agent, and packing is used for the M5 screw, so leakage can be prevented.
Feature
Due to its many models and styles, it can be used in a variety of pneumatic systems.
It has excellent distribution performance and can pass gas with the same capacity as the inner diameter of the tube.
The pipes are easy to install and disconnect, and the parts that connect to the tubes are safe, durable, and highly reliable.
The screw part is coated with a bonding agent, and packing is used for the M5 screw, so leakage can be prevented.

Ulasan Produk

Tidak ada ulasan