Nitta Ball valve push one type (angle female thread)

Sebelum PPN:
Rp359.900 - Rp459.900
Spesifikasi
Dimensions LH (mm)25
Maximum Operating Pressure (MPa)1
Number of Ports2
Operating Temperature Range (°C)(Air) -20 to +80, (water) 0 to +40
ShapeAngle type
Suitable fluidAir / water
TypeMillimeter size
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact piping is possible.
The tube is a push-one connection.
You can change the position of the handle.
It is nickel-plated.
Feature
Compact piping is possible.
The tube is a push-one connection.
You can change the position of the handle.
It is nickel-plated.

Ulasan Produk

Tidak ada ulasan