MEIJI AIR COMPRESSOR MFG. air tank

Sebelum PPN:
Rp9.199.900 - Rp10.999.900
Spesifikasi
Regular Pressure (MPa)0.98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for energy conservation. For efficient air supply. The need for sub-tanks is increasing due to the diverse and advanced uses of air pressure. Air tanks ranging from 30L to 3,000L meet this need. The height difference between the air inlet and outlet sockets improves the separation of moisture, oil, dust, etc. from compressed air. Resonant noise during inflow is also reduced. High-quality coating with first-class cleaning (shot blasting) makes it suitable for a variety of applications.
If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Even with the standard automatic unloader type, if air use is intermittent, be sure to use the ST-type air tank. *The nozzle position cannot be changed. *This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking cannot be performed. *Installation and mounting must also be done by the customer. *This product cannot be delivered to private residences (personal names).
Warning
If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Even with the standard automatic unloader type, if air use is intermittent, be sure to use the ST-type air tank. *The nozzle position cannot be changed. *This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking cannot be performed. *Installation and mounting must also be done by the customer. *This product cannot be delivered to private residences (personal names).
Feature
Ideal for energy conservation. For efficient air supply. The need for sub-tanks is increasing due to the diverse and advanced uses of air pressure. Air tanks ranging from 30L to 3,000L meet this need. The height difference between the air inlet and outlet sockets improves the separation of moisture, oil, dust, etc. from compressed air. Resonant noise during inflow is also reduced. High-quality coating with first-class cleaning (shot blasting) makes it suitable for a variety of applications.

Ulasan Produk

Tidak ada ulasan