Junkosha Air coil tube set UTF UTF series

Sebelum PPN:
Rp889.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green For piping for moving parts and expandable parts of equipment For industrial robots For air tools
Feature
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green For piping for moving parts and expandable parts of equipment For industrial robots For air tools

Specification : *Coil diameter (mm): 50*Color: Yellow*Hose inner diameter x outer diameter (mm): 6.5 x 10*Usage range (m): 8*Total length (mm): 1400*Coil length (mm): 800*Maximum usable dimensions (m): 8*Outer diameter (mm): 10*Inner diameter (mm): 6.5*Maximum operating pressure (MPa): 0.7*Usage temperature range (°C): -20 to 60 (air), 0 to 50 (water)*Usage fluid: air, water*Usage temperature range: -20 to 60°C (air), 0 to 50°C (water)*Maximum operating pressure: 0.7MPa (at 23°C)*Connection fitting: G1/4 male thread, female thread*Material/Finish: Water-resistant soft polyurethane*Note: Fitting: One end has a fixed

Ulasan Produk

Tidak ada ulasan