Junkosha Air coil tube set UTF UTF series

Sebelum PPN:
Rp979.900
Spesifikasi
AS ONE Part Number67-2254-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green Piping for moving parts and telescopic parts of equipment Air for industrial robots
Feature
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green Piping for moving parts and telescopic parts of equipment Air for industrial robots

Specification : *Coil diameter (mm): 40*Color: Yellow*Hose inner diameter x outer diameter (mm): 5x8*Usage range (m): 8*Total length (mm): 1400*Coil length (mm): 800*Maximum usable dimensions (m): 8*Outer diameter (mm): 8*Inner diameter (mm): 5*Maximum operating pressure (MPa): 0.7*Operating temperature range (°C): -20 to 60 (air), 0 to 50 (water)*Usable fluid: air, water*Usable fluid: air, water*Usable temperature range: - 20 to 60°C (air), 0 to 50°C (water) * Maximum operating pressure: 0.7MPa (at 23°C) * Connection fittings: G1/4 male thread, female thread * Material/Finish: Water-resistant soft polyurethane * Note: Fittings: One end is equipped with a fixed female nipple (with G(PF)1/4 male seat surface), and the other end is equipped with a rotating female nipple (with G(PF)1/4 male seat surface) and an R(PT)1/4 male-male service nipple. * Note: Residual chlorine may affect the flow of tap water. * Country of origin: Japan * Code number: 383-3556

Ulasan Produk

Tidak ada ulasan