Junkosha Air coil tube set UTF UTF series

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number67-2254-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green Piping for moving parts and telescopic parts of equipment Air for industrial robots
Feature
Polyurethane tubing is processed into a coil shape.
Ideal for centralized piping of expansion and contraction sections.
It has excellent mechanical strength, especially abrasion resistance.
It is flexible and has high resilience.
Standard color: Moss green Piping for moving parts and telescopic parts of equipment Air for industrial robots

Specification : *Coil diameter (mm): 65*Color: Yellow*Hose inner diameter x outer diameter (mm): 8x12*Usage range (m): 6*Total length (mm): 1200*Coil length (mm): 600*Maximum usable dimensions (m): 6*Outer diameter (mm): 12*Inner diameter (mm): 8*Maximum operating pressure (MPa): 0.7*Usage temperature range (°C): -20 to 60 (air), 0 to 50 (water)*Usage fluid: air, water*Usage temperature range: -20 to 6 0°C (air), 0 to 50°C (water)*Maximum operating pressure: 0.7MPa (at 23°C)*Connection joint: G1/4 male thread, female thread*Material/Finish: Water-resistant soft polyurethane*Note: Joint: Fixed female nipple (with G(PF)1/4 male seat surface) on one end, rotating female nipple (with G(PF)1/4 male seat surface) and R(PT)1/4 male-male service nipple on the other end. *Note: Residual chlorine may affect the flow of tap water. *Country of origin: Japan*Code number: 383-3548

Ulasan Produk

Tidak ada ulasan