Vessel Wire stripper with screw cutter

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable Wire Diameter (DIAmm)Wire core diameter: 2.6/2.0/1.6/1.2/1.0/0.9/0.65
ColorBlue / black
Color (Pattern)Blue
Conductor Cross Section Area (mm<sup>2</sup>)5.5/3.5/2.0/1.25/0.75/0.5/0.3
Mass (g)107
Overall Length (mm)163
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting holes.
Warning
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting holes.
Feature
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting holes.

Ulasan Produk

Tidak ada ulasan