Makita Wheel sander with wire brush

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number124
Current (A)11
Included AccessoriesWire brush wheel (A-23341), joint (for connecting Makita dust collector), hex wrench 6 (2 pcs), wooden box
Mass (kg)4.2
Overall Length (mm)310
Polishing Capacity (mm)(Width) 120
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])3500
Vibration 3-axis composite value (m / s <sup>2</sup> )3.0 (woodworking), 5.5 (metalworking)
Wheel Diameter (DIAmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan