Makita Wet and dry dust collector

Sebelum PPN:
Rp7.499.900
Spesifikasi
Cable Length (m)5
Current (A)11
Dust Capacity (L)8
Hose Length (m)2.5
Included AccessoriesHose, plastic bag (10 sheets), straight pipe, pending pipe, nozzle, corner nozzle
Inner Diameter (DIAmm)38
Maximum Airflow (m<sup>3</sup>/min)3.5
Power Consumption (W)1050
Power Input (V)Single phase 100
SpecificationDouble insulation
Suction Work Rate (W)300
TypeWet and dry
Water Absorption (L)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power and comfort functions condensed into a small body
Warning
Power and comfort functions condensed into a small body
Feature
Power and comfort functions condensed into a small body

Ulasan Produk

Tidak ada ulasan