Makita vibrating drill (Mesin Bor Listrik)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number75
Chucking Size (mm)1.5~13
Current (A)7.4
Drilling Capacity, Concrete (mm)16
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)30
Included AccessoriesChuck key side handle, stopper pole, plastic case with accessory case
Mass (kg)1.9
Number ofImpact (min <sup>-1</sup> [times / min])0~48000
Overall Length (mm)296
Power Consumption (W)701
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~3200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for drilling holes in concrete, bricks, tiles, wood, metal, etc. Equipped with a forward/reverse switch lever, it is convenient for removing screws and drill bits. The stepless speed switch makes it easy to start drilling and position the hole. Equipped with a lock button to keep the switch in the ON position. Side grips provide firm support for the machine. The stopper pole makes it easy to determine the drilling depth. Equipped with a mode switch.
Warning
Ideal for drilling holes in concrete, bricks, tiles, wood, metal, etc. Equipped with a forward/reverse switch lever, it is convenient for removing screws and drill bits. The stepless speed switch makes it easy to start drilling and position the hole. Equipped with a lock button to keep the switch in the ON position. Side grips provide firm support for the machine. The stopper pole makes it easy to determine the drilling depth. Equipped with a mode switch.
Feature
Ideal for drilling holes in concrete, bricks, tiles, wood, metal, etc. Equipped with a forward/reverse switch lever, it is convenient for removing screws and drill bits. The stepless speed switch makes it easy to start drilling and position the hole. Equipped with a lock button to keep the switch in the ON position. Side grips provide firm support for the machine. The stopper pole makes it easy to determine the drilling depth. Equipped with a mode switch.

Ulasan Produk

Tidak ada ulasan