Vessel Vessel Wire Stripper with Screw Cutter (for Single & Stranded Wire)

Sebelum PPN:
Rp329.900
Spesifikasi
AWG12/14/16/18/20/22/24
ColorRed / black
Color (Pattern)Red
Mass (g)107
Nominal Sectional Area (mm<sup>2</sup>)3.3/2.0/1.3/0.8/0.5/0.3/0.2
Overall Length (mm)163
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range to Use (DIAmm)Wire core: 2.0 / 1.6 / 1.3 / 1.0 / 0.8 / 0.65 / 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting hole. The cushion grip comes with a conversion table for AWG, mm, and mm2.
Warning
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting hole. The cushion grip comes with a conversion table for AWG, mm, and mm2.
Feature
The perfect circular shape does not damage the core wire. Work efficiency is improved with a double collar that naturally determines the grip direction. With cutting function for small screws and bolts (for M3/M4). With fall prevention cord mounting hole. The cushion grip comes with a conversion table for AWG, mm, and mm2.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait