Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp40.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (H x W x L) (mm) | 295 x 125 x 358 (with included battery) |
|---|---|
| Mass (kg) | 2.6 (with included battery) |
| Safety device | Trigger lock, main switch |
| Size | Target rebar: D16 x D16 to D32 x D29, D38 x D16 x D16, D25 x D25 x D16 x D16 |
| Specification | Number of ties per charge: Approximately 5,000 (when equipped with JP-L91450A) |
| Time | Binding time: 0.6 seconds or less (when fully charged with D16 x D16) |
| Wire Construction | Usable: TW1060T(JP), TW1060T-EG(JP), TW1060T-PC(JP), TW1060T-S(JP) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A large diameter model that allows for easier insertion and removal of large diameter rebars and increased binding speed!
Improved insertion/removal by changing the arm shape and shortening the curl guide width.
The new TWINTIER mechanism reduces the time required to bind one bond to just 0.6 seconds.
The tip bending mechanism makes the ear height about 14mm, and there are no hairs at the bottom.
Easy installation with wire loading assist. The trigger pull is shortened to reduce strain on the fingers.
The easy-to-see center mark makes it easy to aim at the center of the rebar. Belt hook included as standard.
Improved insertion/removal by changing the arm shape and shortening the curl guide width.
The new TWINTIER mechanism reduces the time required to bind one bond to just 0.6 seconds.
The tip bending mechanism makes the ear height about 14mm, and there are no hairs at the bottom.
Easy installation with wire loading assist. The trigger pull is shortened to reduce strain on the fingers.
The easy-to-see center mark makes it easy to aim at the center of the rebar. Belt hook included as standard.
Warning
A large diameter model that allows for easier insertion and removal of large diameter rebars and increased binding speed!Improved insertion/removal by changing the arm shape and shortening the curl guide width.
The new TWINTIER mechanism reduces the time required to bind one bond to just 0.6 seconds.
The tip bending mechanism makes the ear height about 14mm, and there are no hairs at the bottom.
Easy installation with wire loading assist. The trigger pull is shortened to reduce strain on the fingers.
The easy-to-see center mark makes it easy to aim at the center of the rebar. Belt hook included as standard.
Feature
A large diameter model that allows for easier insertion and removal of large diameter rebars and increased binding speed!Improved insertion/removal by changing the arm shape and shortening the curl guide width.
The new TWINTIER mechanism reduces the time required to bind one bond to just 0.6 seconds.
The tip bending mechanism makes the ear height about 14mm, and there are no hairs at the bottom.
Easy installation with wire loading assist. The trigger pull is shortened to reduce strain on the fingers.
The easy-to-see center mark makes it easy to aim at the center of the rebar. Belt hook included as standard.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
