TONE (formerly Maeda Metal Industries) T-shaped Short Slide Socket Handle (Center Lock Type)

Sebelum PPN:
Rp239.900
Spesifikasi
Mass (g)56
Overall Length (mm)105
Square Drive (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The corner drive slides on the handle and can be used in any position. By shortening the length, delicate force adjustment is possible.
Warning
The corner drive slides on the handle and can be used in any position. By shortening the length, delicate force adjustment is possible.
Feature
The corner drive slides on the handle and can be used in any position. By shortening the length, delicate force adjustment is possible.

Ulasan Produk

Tidak ada ulasan