Makita trimmer

Sebelum PPN:
Rp4.199.900
Spesifikasi
Cable Length (m)2.5
Chuck Hole Diameter (DIAmm)6
Current (A)4.6
Included AccessoriesStraight bit 6mm (A-22947), trimmer guide (attached to this machine), straight guide, template bit guide, wrench 10 (781003-0)/17781008-0) (1 each)
Mass (kg)1.2
Overall Length (mm)204
Power Consumption (W)440
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])35000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-grip body: Easy-to-grip slim body makes work easier.
Lifting fine adjustment function: You can adjust the depth of cut by simply pushing and turning the rubber roller.
One-touch lock: The trimmer base can be locked and released with one touch of a lever.
Warning
Easy-to-grip body: Easy-to-grip slim body makes work easier.
Lifting fine adjustment function: You can adjust the depth of cut by simply pushing and turning the rubber roller.
One-touch lock: The trimmer base can be locked and released with one touch of a lever.
Feature
Easy-to-grip body: Easy-to-grip slim body makes work easier.
Lifting fine adjustment function: You can adjust the depth of cut by simply pushing and turning the rubber roller.
One-touch lock: The trimmer base can be locked and released with one touch of a lever.

Ulasan Produk

Tidak ada ulasan