TONE (formerly Maeda Metal Industries) Torque wrench for new refrigerants (replaceable spanner head)
#Grup produk P114732255
Spesifikasi
| Accuracy (%) | [Torque] ± 4 |
|---|---|
| Included Accessories | Inspection report/Instruction manual/Resin case |
| Mass (g) | [Head] 595 |
| Mass (kg) | 1.85 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width Across Flats (mm) | 17(16N.m)/22(38N.m)/26(55N.m)/29(75N.m) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a tip-interchangeable torque wrench designed specifically for tightening flare nuts and flare pipe fittings for air conditioners, refrigerant equipment, etc.
When the tightening torque reaches the standard tightening torque set for each size, you will hear a "click" and feel a slight shock to your hand.
Prevents refrigerant leaks caused by insufficient tightening or over-torque of the flare nut.
The torque can be set to four levels using the colored scale.
The wrench head can be attached and detached with one touch.
Comes with an inspection report.
When the tightening torque reaches the standard tightening torque set for each size, you will hear a "click" and feel a slight shock to your hand.
Prevents refrigerant leaks caused by insufficient tightening or over-torque of the flare nut.
The torque can be set to four levels using the colored scale.
The wrench head can be attached and detached with one touch.
Comes with an inspection report.
Warning
This is a tip-interchangeable torque wrench designed specifically for tightening flare nuts and flare pipe fittings for air conditioners, refrigerant equipment, etc.When the tightening torque reaches the standard tightening torque set for each size, you will hear a "click" and feel a slight shock to your hand.
Prevents refrigerant leaks caused by insufficient tightening or over-torque of the flare nut.
The torque can be set to four levels using the colored scale.
The wrench head can be attached and detached with one touch.
Comes with an inspection report.
Feature
This is a tip-interchangeable torque wrench designed specifically for tightening flare nuts and flare pipe fittings for air conditioners, refrigerant equipment, etc.When the tightening torque reaches the standard tightening torque set for each size, you will hear a "click" and feel a slight shock to your hand.
Prevents refrigerant leaks caused by insufficient tightening or over-torque of the flare nut.
The torque can be set to four levels using the colored scale.
The wrench head can be attached and detached with one touch.
Comes with an inspection report.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Torque%20wrench%20for%20new%20refrigerants%20(replaceable%20spanner%20head)/73P114732255-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
