TONE (formerly Maeda Metal Industries) Torque Wrench

Sebelum PPN:
Rp1.999.900
Spesifikasi
Accuracy (%)±4
Calibration CertificateCompliant
Head ShapeRatchet shape
Included AccessoriesWith calibration certificate of trust
Mass (kg)1.72
Minimum Scale (Nm)1
Overall Length (mm)530
Square Drive (mm)12.7
TypePreset type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe professional use that can be used in automobile maintenance shops.
Comes with a rubber ring to prevent dust and dirt.
You can check it with a light vibration and a clicking sound.
With a reliable calibration certificate.
Warning
Safe professional use that can be used in automobile maintenance shops.
Comes with a rubber ring to prevent dust and dirt.
You can check it with a light vibration and a clicking sound.
With a reliable calibration certificate.
Feature
Safe professional use that can be used in automobile maintenance shops.
Comes with a rubber ring to prevent dust and dirt.
You can check it with a light vibration and a clicking sound.
With a reliable calibration certificate.

Ulasan Produk

Tidak ada ulasan