TONE (formerly Maeda Metal Industries) Tool Set for Mechanics Carbon-Like Tray Specifications 9.5sq 21pcs Set

Sebelum PPN:
Rp3.699.900
Spesifikasi
Case ColorBlack
Case Dimensions (width x depth x height) (mm)250x200x70
Mass (kg)2.3
Number of Tools, per Set21
Square Drive (mm)9.5
Trusco Part No.230-4581

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight, compact and easy-to-carry tool bag. A standard standard set that is ideal for car and motorcycle maintenance, carefully selected from standard tools.
Warning
A lightweight, compact and easy-to-carry tool bag. A standard standard set that is ideal for car and motorcycle maintenance, carefully selected from standard tools.
Feature
A lightweight, compact and easy-to-carry tool bag. A standard standard set that is ideal for car and motorcycle maintenance, carefully selected from standard tools.

Ulasan Produk

Tidak ada ulasan