TONE (formerly Maeda Metal Industries) Thin spanner HPDSTO series

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-9599-75
Specification*Two-sided width (mm): 13 *Thickness (mm): 3 *Total length (mm): 120 *Spanner head width (mm): 27 *Weight (g): 30 *Specifications: Packaging specifications for store decoration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and ideal for working in tight spaces.
Both ports have the same size but at different angles (15° and 75°).
Ideal for replacing casters, etc.
Warning
Thin and ideal for working in tight spaces.
Both ports have the same size but at different angles (15° and 75°).
Ideal for replacing casters, etc.
Feature
Thin and ideal for working in tight spaces.
Both ports have the same size but at different angles (15° and 75°).
Ideal for replacing casters, etc.

Ulasan Produk

Tidak ada ulasan