TONE (formerly Maeda Metal Industries) Telescopic Spinner Handle

Sebelum PPN:
Rp1.599.900
Spesifikasi
Dimension D1 (mm)33
Dimension D2 (mm)22
Dimension L (mm)490
Dimension L1 (mm)640
Dimension L2 (mm)148
Mass (kg)1.1
Square Drive (mm)dr:12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a spinner handle with an extendable handle.
Because it is expandable, it can be stored in a tool case that would not otherwise fit.
By extending the handle, it is also ideal for high torque work.
The length can be adjusted in three stages (maximum 640mm, minimum 490mm).
Knurled for easy grip and anti-slip.
Warning
This is a spinner handle with an extendable handle.
Because it is expandable, it can be stored in a tool case that would not otherwise fit.
By extending the handle, it is also ideal for high torque work.
The length can be adjusted in three stages (maximum 640mm, minimum 490mm).
Knurled for easy grip and anti-slip.
Feature
This is a spinner handle with an extendable handle.
Because it is expandable, it can be stored in a tool case that would not otherwise fit.
By extending the handle, it is also ideal for high torque work.
The length can be adjusted in three stages (maximum 640mm, minimum 490mm).
Knurled for easy grip and anti-slip.

Ulasan Produk

Tidak ada ulasan