TONE (formerly Maeda Metal Industries) T type torx wrench

Sebelum PPN:
Rp449.900
Spesifikasi
Bit sizeT50
Overall Length (mm)320
Overall Width (mm)160
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip ShapeTorx
Trusco Part No.382-8610
Underneck Length (mm)73.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin shaft type T-shaped handle. Comes with a quick-turn knurl.
Warning
Thin shaft type T-shaped handle. Comes with a quick-turn knurl.
Feature
Thin shaft type T-shaped handle. Comes with a quick-turn knurl.

Ulasan Produk

Tidak ada ulasan