Kondisi Barang:
Authorized Partner
Spesifikasi
| Compressor Used | Max Super Air Compressor |
|---|---|
| Dimensions (H x W x L) (mm) | 302x126x324 |
| Equipment | Contact top |
| Included Accessories | Protective glasses, oiler |
| Mass (kg) | 2.2 |
| Number of Nail Loading | 100.200.250.300.400 |
| Suitable Air Pressure (MPa) | 1.2~2.3 |
| Used Hose | Max Super Air Hose (hose inner diameter 5 mm or more, length 30 m or less) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Super Neira renewal.
Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Warning
Super Neira renewal.Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Feature
Super Neira renewal.Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
