Max Super Neira HN-50N4

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900
Spesifikasi
Compressor UsedMax Super Air Compressor
Dimensions (H x W x L) (mm)289x126x278
EquipmentContact top, nose stop S
Included AccessoriesProtective glasses, oiler
Mass (kg)1.9
Number of Nail Loading100.200.250.300.400
Suitable Air Pressure (MPa)1.2~2.3
Used HoseMax Super Air Hose (hose inner diameter 5 mm or more, length 30 m or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Neira renewal.
Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Warning
Super Neira renewal.
Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.
Feature
Super Neira renewal.
Equipped with a pressure switching mechanism (4 stages). Adjustment of driving depth and improvement of the number of continuous driving.
Equipped with a new claw-shaped contact nose. By providing fine claws all around the tip of the contact nose, even slippery materials can be easily driven into the target area, enabling stable nailing work.
By adopting a cover that fits in the hand and can be gripped firmly, it becomes less slippery and contributes to work efficiency and fatigue reduction.
Air volume adjustment With an air duster mechanism, the air volume can be adjusted according to the situation.

Ulasan Produk

Tidak ada ulasan