Spesifikasi
| Overall Length (mm) | 115 |
|---|---|
| Shape | Opening: hexagon |
| Square Drive (mm) | 6.35 |
| pilot hole depth (mm) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports 40V impact. Durability 5 times! (Durability 2.5 times improved for opposite side 8/10 mm)
The new shock absorber and the torsion effect of the long bit shaft disperse and improve durability.
Easy to find by size by color.
Surface contact type hexagon socket. Designed to be hard to damage because the contact area with the nut is large (than the dodecagon).
Streamlined design that fits in the palm of your hand. Excellent rust prevention with mirror finish.
Patent-registered Shaft part integrally molded with resin is press-fitted to alleviate stress concentration on the shaft part that occurs during striking. The shaft loss prevention structure prevents rattling during long-term work.
The new shock absorber and the torsion effect of the long bit shaft disperse and improve durability.
Easy to find by size by color.
Surface contact type hexagon socket. Designed to be hard to damage because the contact area with the nut is large (than the dodecagon).
Streamlined design that fits in the palm of your hand. Excellent rust prevention with mirror finish.
Patent-registered Shaft part integrally molded with resin is press-fitted to alleviate stress concentration on the shaft part that occurs during striking. The shaft loss prevention structure prevents rattling during long-term work.
Warning
Supports 40V impact. Durability 5 times! (Durability 2.5 times improved for opposite side 8/10 mm)The new shock absorber and the torsion effect of the long bit shaft disperse and improve durability.
Easy to find by size by color.
Surface contact type hexagon socket. Designed to be hard to damage because the contact area with the nut is large (than the dodecagon).
Streamlined design that fits in the palm of your hand. Excellent rust prevention with mirror finish.
Patent-registered Shaft part integrally molded with resin is press-fitted to alleviate stress concentration on the shaft part that occurs during striking. The shaft loss prevention structure prevents rattling during long-term work.
Feature
Supports 40V impact. Durability 5 times! (Durability 2.5 times improved for opposite side 8/10 mm)The new shock absorber and the torsion effect of the long bit shaft disperse and improve durability.
Easy to find by size by color.
Surface contact type hexagon socket. Designed to be hard to damage because the contact area with the nut is large (than the dodecagon).
Streamlined design that fits in the palm of your hand. Excellent rust prevention with mirror finish.
Patent-registered Shaft part integrally molded with resin is press-fitted to alleviate stress concentration on the shaft part that occurs during striking. The shaft loss prevention structure prevents rattling during long-term work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
