Max Staple nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number64-5037-81
Dimensions (H x W x L) (mm)165x61x261
Included AccessoriesProtective glasses, jet oiler (oil-filled)
Mass (kg)1
Safety deviceTrigger lock
Suitable Hose Inner Dia. (DIAmm)4 or more
Suitable Staple413J~425J
Used HoseMax Super Air Hose Series (hose length within 30m)
Working air pressure (MPa [kgf / cm <sup>2</sup> ])1~2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves compactness and weight reduction by "pure high pressure" that takes in the extraction pressure from the compressor as it is without going through a regulator.
With adjuster adjustment plate. Equipped with a blank hat mechanism.
Warning
Achieves compactness and weight reduction by "pure high pressure" that takes in the extraction pressure from the compressor as it is without going through a regulator.
With adjuster adjustment plate. Equipped with a blank hat mechanism.
Feature
Achieves compactness and weight reduction by "pure high pressure" that takes in the extraction pressure from the compressor as it is without going through a regulator.
With adjuster adjustment plate. Equipped with a blank hat mechanism.

Ulasan Produk

Tidak ada ulasan