Kondisi Barang:
Authorized Partner
Spesifikasi
| Applicable Staple Length (mm) | 13,16,19,22,25 |
|---|---|
| Dimensions (H x W x L) (mm) | 185x63x248 |
| Mass (kg) | 1 |
| Safety device | Trigger lock, idling prevention mechanism |
| Suitable Hose Inner Dia. (DIAmm) | 7 or more |
| Working air pressure (MPa [kgf / cm <sup>2</sup> ]) | 0.4~0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When the staples are exhausted, the piston will not operate automatically, preventing damage to the members due to blank shots.
Comes with a remaining amount display window that shows the remaining amount of staples at a glance.
A driving adjustment plate that can adjust the driving depth according to the hardness of the driving member.
Comfortable work without worrying about exhaust In addition, the filter-in softens and suppresses the momentum of exhaust.
Fix the trigger so that it cannot be pulled when not working.
Comes with a remaining amount display window that shows the remaining amount of staples at a glance.
A driving adjustment plate that can adjust the driving depth according to the hardness of the driving member.
Comfortable work without worrying about exhaust In addition, the filter-in softens and suppresses the momentum of exhaust.
Fix the trigger so that it cannot be pulled when not working.
Warning
When the staples are exhausted, the piston will not operate automatically, preventing damage to the members due to blank shots.Comes with a remaining amount display window that shows the remaining amount of staples at a glance.
A driving adjustment plate that can adjust the driving depth according to the hardness of the driving member.
Comfortable work without worrying about exhaust In addition, the filter-in softens and suppresses the momentum of exhaust.
Fix the trigger so that it cannot be pulled when not working.
Feature
When the staples are exhausted, the piston will not operate automatically, preventing damage to the members due to blank shots.Comes with a remaining amount display window that shows the remaining amount of staples at a glance.
A driving adjustment plate that can adjust the driving depth according to the hardness of the driving member.
Comfortable work without worrying about exhaust In addition, the filter-in softens and suppresses the momentum of exhaust.
Fix the trigger so that it cannot be pulled when not working.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
