Max Staple Nail Gun

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.199.900
Spesifikasi
Height H x Width W x Length L (mm)165x66x245
Mass (kg)1.4
Number of Loading Staples100 (1)
Staple Leg Length (mm)10,13,16,19,22,25
Staple Width (mm)Shoulder width: 4
Suitable Hose Inner Dia. (DIAmm)7 or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.39~0.68[4~7]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves excellent rapid fire performance that responds to professional quick hits.
25mm staples are also OK. Power that can afford to drive staples.
best seller. Reliable orange body.
Equipped with a stabilizer that is ideal for vertical striking. Dragging can be done smoothly while remaining vertical, and the board can be held firmly.
Warning
Achieves excellent rapid fire performance that responds to professional quick hits.
25mm staples are also OK. Power that can afford to drive staples.
best seller. Reliable orange body.
Equipped with a stabilizer that is ideal for vertical striking. Dragging can be done smoothly while remaining vertical, and the board can be held firmly.
Feature
Achieves excellent rapid fire performance that responds to professional quick hits.
25mm staples are also OK. Power that can afford to drive staples.
best seller. Reliable orange body.
Equipped with a stabilizer that is ideal for vertical striking. Dragging can be done smoothly while remaining vertical, and the board can be held firmly.

Ulasan Produk

Tidak ada ulasan