Makita soft impact driver

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)10
Carbon Brush Nominal Number408
Current (A)4.2
Included Accessories(+) Bit 2-65, Square Bit 2-65, Hook, Plastic Case
Mass (kg)1.5
Maximum Tightening Torque (Nm [kgfcm])30[306]
Number ofImpact (min <sup>-1</sup> [times / min])0~2000
Overall Length (mm)220
Power Consumption (W)360
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~2600
Screw Tightening Capacity (mm)M4~M8
Screw tightening Capacity (mm) BoltM6~M10
Screw tightening Capacity (mm) Course thread22~125
Screw tightening Capacity (mm) High strength boltM6~M8
SpecificationDouble insulation, with LED light, continuously variable transmission, with brake, for both forward and reverse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise due to hydraulic impact method!
Strong for continuous work with new cooling method!
Tightening is fast because the torque generation time for each blow is long!
Warning
Low noise due to hydraulic impact method!
Strong for continuous work with new cooling method!
Tightening is fast because the torque generation time for each blow is long!
Feature
Low noise due to hydraulic impact method!
Strong for continuous work with new cooling method!
Tightening is fast because the torque generation time for each blow is long!

Ulasan Produk

Tidak ada ulasan