Vessel Socket Bit B44

Sebelum PPN:
Rp1.499.900
Spesifikasi
Outer Diameter (DIAmm)16
Overall Length (mm)100
Shank Diameter (DIAmm)5
Tip Size10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bit with a hexagonal opposite side of 6.35 mm and a short ball groove position. It can be used by attaching it to an air driver, etc.
Due to quality control, it has a long track record in the industry where work in severe and harsh conditions is required as the most fragile bit.
Shot blast finish.
We use special alloy steel that has both stickiness and hardness at the same time.
Warning
A bit with a hexagonal opposite side of 6.35 mm and a short ball groove position. It can be used by attaching it to an air driver, etc.
Due to quality control, it has a long track record in the industry where work in severe and harsh conditions is required as the most fragile bit.
Shot blast finish.
We use special alloy steel that has both stickiness and hardness at the same time.
Feature
A bit with a hexagonal opposite side of 6.35 mm and a short ball groove position. It can be used by attaching it to an air driver, etc.
Due to quality control, it has a long track record in the industry where work in severe and harsh conditions is required as the most fragile bit.
Shot blast finish.
We use special alloy steel that has both stickiness and hardness at the same time.

Ulasan Produk

Tidak ada ulasan