Makita small mizokiri

Sebelum PPN:
Rp6.799.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)12
Cutting Width (mm)Three-sided finishing cutter: 3-21 (1-7 minutes) Normal cutter: 2.4-21 (8-7 minutes)
Included AccessoriesSpanner 19 (781010-3), 22 (781011-1) 1 each, flat washer 15, parallel ruler
Mass (kg)4
Maximum Cutting Depth (mm)24 (at 90 °)
Overall Length (mm)270
Power Consumption (W)1150
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])8000
SpecificationDouble insulation, with LED light, with brake, can be connected to dust collector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
``30 degree tilt function'' Can also be used to decorate gable boards.
Warning
``30 degree tilt function'' Can also be used to decorate gable boards.
Feature
``30 degree tilt function'' Can also be used to decorate gable boards.

Ulasan Produk

Tidak ada ulasan