Makita small dust collector

Sebelum PPN:
Rp6.899.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)5.5
Degree of Vacuum (kPa)(Strong) 5.6 [570], (Weak) 2.6 [270]
Dust Capacity (L)6.6
Height (mm)228
Included AccessoriesHose (5m/A-34229) Front cuffs 22, 38 Dust bag complete (A-35667) Holder (6 pieces)
Length (mm)268
Mass (kg)2.4
Maximum Airflow (m<sup>3</sup>/min)3.2
Operation Sound (dB)78 (strong), 73 (weak)
Power Consumption (W)520 (strong), 240 (weak)
Power Input (V)Single phase 100
SpecificationDIA28mm hose 2-speed low noise lightweight 3P plug compatible interlocking outlet
Suction Work Rate (W)33 (strong), 10 (weak)
TypeFor dust only
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan