Makita sliding circular saw

Sebelum PPN:
Rp24.999.900 - Rp33.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)12
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)[Saw blade tilt left 45 ° (batting)] 47 x 312, 50 x 262 (25mm), [Saw blade tilt 0 ° (right angle / batten)] 65 x 312, 75 x 262 (25mm), [Saw blade Tilt right 45 ° (batting)] 20 x 312, 30 x 262 (25 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and Right[Saw blade tilt left 45 ° (batting)] 47 x 220, 50 x 180 (20 mm), [Saw blade tilt 0 ° (right angle / batten)] 65 x 220, 75 x 180 (20 mm), [saw blade Tilt right 45 ° (batting)] 20 x 220, 30 x 180 (20 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation Maximum Angle (Right 57°)[Saw blade inclination 0 ° (right angle / batten)] 65 x 169, 75 x 142 (15 mm)
Inner Diameter of Saw Blade (DIAmm)25.4 (25 is also possible)
Outer Diameter of Saw Blade (DIAmm)216
Outer Dimensions, Width W x Depth D x Height H (mm)430x677x520
Power Consumption (W)1140
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4500
Suitable MaterialFor woodworking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sustains dust collection power by adopting a cyclone type dust box.
Warning
Sustains dust collection power by adopting a cyclone type dust box.
Feature
Sustains dust collection power by adopting a cyclone type dust box.

Ulasan Produk

Tidak ada ulasan