Makita sliding circular saw

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)11
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)Saw blade slant 0° (right angle)/50 x 312, 60 x 275 (batten 20 mm) Saw blade slant left 45°/35 x 312, 45 x 275 (batt 20 mm) Saw blade slant right 5°/40 x 312 , 50 x 275 (batten 20 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and RightSaw blade slant 0° (right angle)/50 x 220, 60 x 190 (batten 15 mm) Saw blade slant left 45°/35 x 220, 45 x 190 (batt 15 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation Maximum Angle (Right 57°)Saw blade inclination 0 ° (right angle) / 60 x 150 (batting 10 mm)
Included AccessoriesTipped saw (A-19794), box wrench 10, vise assembly (vertical), dust bag, holder metal fittings, triangle ruler
Inner Diameter of Saw Blade (DIAmm)20
Main Unit Dimensions, Width W x Depth D x Height H (mm)430x670x458
Mass (kg)12.3
Outer Diameter of Saw Blade (DIAmm)190 (Usable outer diameter blade / 180-190)
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])6000
SpecificationWith right 5° tilt function, connectable to dust collector with brake, with carrying handle
Suitable MaterialFor woodworking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The alignment and dimensioning of square timbers and board materials are completed with high precision and neatly.
Warning
The alignment and dimensioning of square timbers and board materials are completed with high precision and neatly.
Feature
The alignment and dimensioning of square timbers and board materials are completed with high precision and neatly.

Ulasan Produk

Tidak ada ulasan