Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Carbon Brush Nominal Number | 408 |
| Current (A) | 11 |
| Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle) | [Saw blade tilt left 45 ° (batting)] 30 x 215, 36 x 180 (20 mm), [Saw blade tilt 0 ° (right angle / batten)] 40 x 215, 50 x 180 (20 mm), [saw blade Tilt right 5 ° (batting)] 35 x 215, 45 x 180 (20 mm) |
| Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and Right | [Saw blade tilt left 45 ° (battens)] 30 x 152, 36 x 125 (15 mm), [Saw blade tilt 0 ° (right angle / batten)] 40 x 152, 50 x 125 (15 mm) |
| Included Accessories | Tipped saw (A-48393), dust bag, box wrench 10, auxiliary plate, triangle ruler, vertical vise, hex wrench 2.5 |
| Inner Diameter of Saw Blade (DIAmm) | 20 |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 400x500x419 |
| Mass (kg) | 7.6 |
| Outer Diameter of Saw Blade (DIAmm) | 165 |
| Power Consumption (W) | 1050 |
| Power Input (V) | Single phase 100 |
| Specification | High-brightness LED light, chalk line laser, auxiliary plate, graduated fence, energizing lamp |
| Suitable Material | For woodworking |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lightweight and compact body for high-precision cutting and easy portability Adopts smooth linear ball bearings to achieve smooth, high-precision cutting. Cuts materials up to 215 mm (7 inches, 1 minute) in one shot! Adopts a "new structure check valve" that prevents chips from flowing back from the dust bag. The height of the turn base surface and base surface can be adjusted. Large size that stabilizes the cutting material. Turn base adopted
Warning
Lightweight and compact body for high-precision cutting and easy portability Adopts smooth linear ball bearings to achieve smooth, high-precision cutting. Cuts materials up to 215 mm (7 inches, 1 minute) in one shot! Adopts a "new structure check valve" that prevents chips from flowing back from the dust bag. The height of the turn base surface and base surface can be adjusted. Large size that stabilizes the cutting material. Turn base adoptedFeature
Lightweight and compact body for high-precision cutting and easy portability Adopts smooth linear ball bearings to achieve smooth, high-precision cutting. Cuts materials up to 215 mm (7 inches, 1 minute) in one shot! Adopts a "new structure check valve" that prevents chips from flowing back from the dust bag. The height of the turn base surface and base surface can be adjusted. Large size that stabilizes the cutting material. Turn base adoptedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
