Makita sliding circular saw

Sebelum PPN:
Rp32.999.900
Spesifikasi
Cable Length (m)5
Current (A)15
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)[Saw blade tilt left 45 ° (batting)] 61 x 298, 69 x 230, 55 x 310 (34 mm), [Saw blade tilt 0 ° (right angle / batten)] 107 x 298, 120 x 230, 98 x 310 (34mm), [Saw blade tilt right 45 ° (batting)] 40 x 298, 49 x 230, 35 x 310 (34mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and Right[Saw blade tilt left 45 ° (batting)] 61 x 211, 69 x 162, 55 x 220 (24 mm), [Saw blade tilt 0 ° (right angle / batten)] 107 x 211, 120 x 162, 98 x 220 (24mm), [Saw blade tilt right 45 ° (batting)] 40 x 211, 49 x 162, 35 x 220 (24mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation Maximum Angle (Right 57°)[Saw blade inclination 0 ° (right angle / batten)] 107 x 149, 120 x 115, 98 x 155 (17 mm)
Included AccessoriesTipped saw (A-10665), dust bag, box wrench 13, holder metal fittings, triangle ruler, holder assembly, vertical vise
Inner Diameter of Saw Blade (DIAmm)25.4 (25 is also possible)
Mass (kg)22
Outer Diameter of Saw Blade (DIAmm)305 (Usable blade outer diameter / 290-305)
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])3200
Suitable MaterialFor woodworking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan