Vessel Slide air nipper (V-shaped groove slide type push cutting type)

Sebelum PPN:
Rp4.799.900 - Rp5.199.900
Spesifikasi
Suitable Air Pressure (MPa)0.4~0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The width of the main body is designed to be thin. Ideal for molded products with a narrow gate pitch, such as multi-piece products.
High-precision positioning is possible with no rattling or blurring during sliding and no uncut residue.
Warning
The width of the main body is designed to be thin. Ideal for molded products with a narrow gate pitch, such as multi-piece products.
High-precision positioning is possible with no rattling or blurring during sliding and no uncut residue.
Feature
The width of the main body is designed to be thin. Ideal for molded products with a narrow gate pitch, such as multi-piece products.
High-precision positioning is possible with no rattling or blurring during sliding and no uncut residue.

Ulasan Produk

Tidak ada ulasan