Vessel Slide air nipper (Vertical type push type)

Sebelum PPN:
Rp4.799.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work.
The blade opening can be adjusted.
Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty.
The slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).
Warning
It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work.
The blade opening can be adjusted.
Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty.
The slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).
Feature
It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work.
The blade opening can be adjusted.
Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty.
The slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).

Ulasan Produk

Tidak ada ulasan