Makita scroll saw board

Sebelum PPN:
Rp9.199.900
Spesifikasi
Cutting Capacity, Wood (mm)(Softwood) 50
Included AccessoriesThread saw blade (60 threads) / 6 pieces (1 piece attached to this machine), saw blade replacement fixing rod, hexagonal bar wrench 3 and 4 (1 piece each)
Mass (kg)14
Number of strokes (min<sup>-1</sup> [times/min])400~1600
Outer Dimensions, Length L x Width W x Height H (mm)600x290x330
Power Consumption (W)50
Power Input (V)Single phase 100
Stroke (mm)18
Table Dimensions (mm)235x370
Table TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy jigsaw blade replacement: The jigsaw blade can be tensioned and replaced with one touch. Air nozzle: Removes cutting chips to make the sketch easier to see. Infinitely variable speed dial: Allows cutting with the number of strokes appropriate for the material. Table can be tilted: Can be cut at an inclination of 45° left and 15° right.
Warning
Easy jigsaw blade replacement: The jigsaw blade can be tensioned and replaced with one touch. Air nozzle: Removes cutting chips to make the sketch easier to see. Infinitely variable speed dial: Allows cutting with the number of strokes appropriate for the material. Table can be tilted: Can be cut at an inclination of 45° left and 15° right.
Feature
Easy jigsaw blade replacement: The jigsaw blade can be tensioned and replaced with one touch. Air nozzle: Removes cutting chips to make the sketch easier to see. Infinitely variable speed dial: Allows cutting with the number of strokes appropriate for the material. Table can be tilted: Can be cut at an inclination of 45° left and 15° right.

Ulasan Produk

Tidak ada ulasan