TONE (formerly Maeda Metal Industries) Screw runner

Sebelum PPN:
Rp44.999.900
Spesifikasi
Frequency (Hz)50-60
Maximum Power Consumption (W)1020
OptionImpact socket 6NV series, lever socket MRU type
Rotation Speed at No Load (min<sup>-1</sup>[rpm])80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-speed wrench that replaces the fast rotation work of impact wrenches and mixers. Ideal for work that requires low torque and high speed rotation, such as screwing and mixing (mixers). Since it does not have a striking mechanism like an impact wrench, it can be used with low noise and vibration. Since it is small and lightweight and handheld, it does not require a stand or hanging equipment, allowing for highly mobile work. It can rotate in both left and right directions.
Warning
A high-speed wrench that replaces the fast rotation work of impact wrenches and mixers. Ideal for work that requires low torque and high speed rotation, such as screwing and mixing (mixers). Since it does not have a striking mechanism like an impact wrench, it can be used with low noise and vibration. Since it is small and lightweight and handheld, it does not require a stand or hanging equipment, allowing for highly mobile work. It can rotate in both left and right directions.
Feature
A high-speed wrench that replaces the fast rotation work of impact wrenches and mixers. Ideal for work that requires low torque and high speed rotation, such as screwing and mixing (mixers). Since it does not have a striking mechanism like an impact wrench, it can be used with low noise and vibration. Since it is small and lightweight and handheld, it does not require a stand or hanging equipment, allowing for highly mobile work. It can rotate in both left and right directions.

Ulasan Produk

Tidak ada ulasan