O.H.INDUSTRIAL Samurai Hammer Swallow Return Kojiro #084635 (Martil / Palu)

Sebelum PPN:
Rp559.900
Spesifikasi
AS ONE Part Number68-4108-54
Specification*Size: Total length/280mm, head diameter x head length/30 x 103mm *Weight: 570g, head weight/450g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The samurai grip, modeled after a Japanese sword, prevents slipping during use. The polypropylene handle, which weighs almost the same as the wooden handle, is light and strong. The triple-molded handle ensures a secure grip. It also absorbs a large amount of shock when struck, so it doesn't crack in the hand. The handle is less likely to wobble or break like a wooden handle.
Warning
The samurai grip, modeled after a Japanese sword, prevents slipping during use. The polypropylene handle, which weighs almost the same as the wooden handle, is light and strong. The triple-molded handle ensures a secure grip. It also absorbs a large amount of shock when struck, so it doesn't crack in the hand. The handle is less likely to wobble or break like a wooden handle.
Feature
The samurai grip, modeled after a Japanese sword, prevents slipping during use. The polypropylene handle, which weighs almost the same as the wooden handle, is light and strong. The triple-molded handle ensures a secure grip. It also absorbs a large amount of shock when struck, so it doesn't crack in the hand. The handle is less likely to wobble or break like a wooden handle.

Ulasan Produk

Tidak ada ulasan