Vessel Rigid Semi-long Socket 9 pcs Set

Sebelum PPN:
Rp1.199.900
Spesifikasi
Overall Length (mm)90
Trusco Part No.860-0007

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 9-piece set with a semi-long specification with a total length of 90 mm. The socket hole depth is 50 mm, so it is suitable for nut work. 8 times more durable than (in-house measurement)
The socket is streamlined and designed to reduce resistance when temporarily tightened with the palm of your hand. The semi-long size makes it 35% lighter than conventional deep hole sockets. Comes with a storage / storage case.
Warning
It is a 9-piece set with a semi-long specification with a total length of 90 mm. The socket hole depth is 50 mm, so it is suitable for nut work. 8 times more durable than (in-house measurement)
The socket is streamlined and designed to reduce resistance when temporarily tightened with the palm of your hand. The semi-long size makes it 35% lighter than conventional deep hole sockets. Comes with a storage / storage case.
Feature
It is a 9-piece set with a semi-long specification with a total length of 90 mm. The socket hole depth is 50 mm, so it is suitable for nut work. 8 times more durable than (in-house measurement)
The socket is streamlined and designed to reduce resistance when temporarily tightened with the palm of your hand. The semi-long size makes it 35% lighter than conventional deep hole sockets. Comes with a storage / storage case.

Ulasan Produk

Tidak ada ulasan