Vessel Rigid Forged Short Socket 9 pcs Set

Sebelum PPN:
Rp1.799.900
Spesifikasi
Overall Length (mm)75/80
Trusco Part No.860-0008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 9-piece set of "swing short" sockets that are ideal for socket work in narrower spaces. Push in the socket to fix it, and pull it out to freely move it at an angle of 15 °. The surface contact type dodecagon improves workability and makes it difficult to damage the corners of bolts and nuts.
Comes with a convenient case for storage (excluding 8mm on the opposite side)
Warning
A 9-piece set of "swing short" sockets that are ideal for socket work in narrower spaces. Push in the socket to fix it, and pull it out to freely move it at an angle of 15 °. The surface contact type dodecagon improves workability and makes it difficult to damage the corners of bolts and nuts.
Comes with a convenient case for storage (excluding 8mm on the opposite side)
Feature
A 9-piece set of "swing short" sockets that are ideal for socket work in narrower spaces. Push in the socket to fix it, and pull it out to freely move it at an angle of 15 °. The surface contact type dodecagon improves workability and makes it difficult to damage the corners of bolts and nuts.
Comes with a convenient case for storage (excluding 8mm on the opposite side)

Ulasan Produk

Tidak ada ulasan