Makita Remote control tracking receiver

Sebelum PPN:
Rp8.599.900
Spesifikasi
Body dimensions (H x W x D) (mm)188x56x39
Light Receiving Distance (m)25 (automatic tracking / remote control distance: 15)
Mass (g)210 (including batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labor-saving with automatic tracking + remote control. For outdoor use. Can be operated by remote control. Rotate the main unit horizontally, switch projection mode, switch line light brightness, turn off line light
Warning
Labor-saving with automatic tracking + remote control. For outdoor use. Can be operated by remote control. Rotate the main unit horizontally, switch projection mode, switch line light brightness, turn off line light
Feature
Labor-saving with automatic tracking + remote control. For outdoor use. Can be operated by remote control. Rotate the main unit horizontally, switch projection mode, switch line light brightness, turn off line light

Ulasan Produk

Tidak ada ulasan