Makita Rechargeable vacuum cleaner 10.8V capsule type

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable batteryLithium ion (BL1013)
Battery Capacity (AH)1.3
Dust Capacity (L)0.6
Dust collection systemCapsule type
Height (mm)150 (with nozzle)
Included AccessoriesFilters, pre-filters, nozzles, straight pipes, nozzles for sashes
Length (mm)966
Mass (kg)0.88 (including battery / excluding nozzles and pipes)
Product Typeonly a main part
SpecificationTrigger switch
Suction Work Rate (W)14
Trusco Part No.491-5950
Voltage (V)10.8
Width (mm)103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With hook for convenient storage
Warning
With hook for convenient storage
Feature
With hook for convenient storage

Ulasan Produk

Tidak ada ulasan