Makita Rechargeable Trimmer

Sebelum PPN:
Rp5.399.900 - Rp11.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Chuck Hole Diameter (DIAmm)6,8
Height (mm)226
Included AccessoriesWith straight bit 6, straight guide, trimmer guide, dust nozzle, templet guide, collet cone 8 (for 8 mm shaft diameter bit), spanner 22, 13 (1 each)
Length (mm)134
Mass (kg)1.9 (when battery is installed)
Rotational Speed (min <sup>-1</sup> [rpm])10000~30000
Voltage (V)18
Width (mm)90
Work Volume (Reference)Per charge / Melavi grooving (DIA6mm / depth 4mm): Approx. 100m, Melavi grooving (DIA8mm / depth 6mm): Approx. 60m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Works faster than AC machines. Cordless for even greater operability. Standby switch to prevent unintentional start. Speed adjustment dial. Two LED lights. Shaft lock. Can be connected to a dust collector.
Warning
Works faster than AC machines. Cordless for even greater operability. Standby switch to prevent unintentional start. Speed adjustment dial. Two LED lights. Shaft lock. Can be connected to a dust collector.
Feature
Works faster than AC machines. Cordless for even greater operability. Standby switch to prevent unintentional start. Speed adjustment dial. Two LED lights. Shaft lock. Can be connected to a dust collector.

Ulasan Produk

Tidak ada ulasan