Max Rechargeable Tacker (10J Staple)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Applicable Staple Length (mm)13~25
BatteryDC18V
Battery Voltage (V)18
Battery pack usedJP-L91825A(2.5Ah)
Compatible Staple Shoulder Width (mm)10
Height (mm)221
Included AccessoriesCharger JC-925A, Battery pack JP-L91825A
Mass (kg)2.1
Number of Loading Staples100 bottles [Maximum 111 bottles]
Overall Length (mm)247
Set ContentsMain unit, 1 battery pack (JP-L91825A), charger (JC-925A), safety glasses, carrying case
SpecificationNumber of sticks per charge: Approx. 2000
TypeZT92716
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rechargeable tacker that can be used up to 1025J staples that do not require a hose or compression.
Warning
A rechargeable tacker that can be used up to 1025J staples that do not require a hose or compression.
Feature
A rechargeable tacker that can be used up to 1025J staples that do not require a hose or compression.

Ulasan Produk

Tidak ada ulasan